Newton Instrument 0030560010 Insulated Ground Bar | Graybar Store
Newton Instrument - Insulated Ground Bar - 0030560010
+ / - Hover over image to Zoom
Other Views

    Insulated Ground Bar

    Manufacturer: Newton Instrument
    Manufacturer #: 0030560010
    SKU: 88186797
    $196.47
    Checking Pricing
         
    Dimensions (Inches):20 L x 1/4 D x 4 H
    Length:20 in.
    Thickness (Inches):1/4
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Newton Instrument
    • Manufacturer # 0030560010
    • Dimensions (Inches) 20 L x 1/4 D x 4 H
    • Length 20 in.
    • Thickness (Inches) 1/4
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Insulated Ground Bar, Length: 20 in, Copper