3M FV10-8Q Insulated Fork Terminal | Graybar Store
3M - Insulated Fork Terminal - FV10-8Q
+ / - Hover over image to Zoom
Other Views

    Insulated Fork Terminal

    Manufacturer: 3M
    Manufacturer #: FV10-8Q
    SKU: 25438369
    $6.01
    Checking Pricing
         
    Wire Size:12 to 10 AWG
    Color:Yellow
    Packaging:25 per Bag
    Stud Size (Inches):8 AWG
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer 3M
    • Manufacturer # FV10-8Q
    • Color Yellow
    • Finish Tin Plated
    • Insulation Material Vinyl
    • Materials Electrolytic Copper
    Product Overview:
    Highland™ FV10 Series Insulated Fork Terminal, Yellow, Tin-Plated, Vinyl, Electrolytic Copper, Wire Size: 12 to 10 AWG