Panduit FSD76-8-D Insulated Ferrule | Graybar Store
Panduit - Insulated Ferrule - FSD76-8-D
+ / - Hover over image to Zoom
Other Views

    Insulated Ferrule

    Manufacturer: Panduit
    Manufacturer #: FSD76-8-D
    SKU: 99682797
    $74.75
    Checking Pricing
         
    Color:Grey
    Packaging:500 per Pack
    Wire Range:18 AWG
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # FSD76-8-D
    • Color Grey
    • Insulation Material Polypropylene
    • Materials Copper
    Product Overview:
    Insulated Ferrule, Wire Range: 18 AWG, Packaging: 500 per Pack, Copper, Gray