Thomas and Betts F2038 Insulated Ferrule | Graybar Store
Thomas and Betts - Insulated Ferrule - F2038
+ / - Hover over image to Zoom
Other Views

    Insulated Ferrule

    Manufacturer: Thomas and Betts
    Manufacturer #: F2038
    SKU: 99474659
    $0.27
    Checking Pricing
         
    Color:Grey
    Packaging:500 per Pack
    Wire Range:12 AWG
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # F2038
    • Color Grey
    • Insulation Material Polypropylene
    • Materials Copper
    Product Overview:
    Insulated Ferrule, Wire Range: 12 AWG, Packaging: 500 per Pack, Copper, Gray