Thomas and Betts F8009 Insulated Ferrule | Graybar Store
Thomas and Betts - Insulated Ferrule - F8009
+ / - Hover over image to Zoom
Other Views

    Insulated Ferrule

    Manufacturer: Thomas and Betts
    Manufacturer #: F8009
    SKU: 99474622
    $0.75
    Checking Pricing
         
    Color:Blue
    Packaging:500 per Pack
    Wire Range:(2) 14 AWG
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # F8009
    • Color Blue
    • Insulation Material Polypropylene
    • Materials Copper
    Product Overview:
    Insulated Ferrule, Wire Range: (2) 14 AWG, Packaging: 500 per Pack, Copper, Blue