Thomas and Betts RB14-110F Insulated Female Disconnect | Graybar Store
Thomas and Betts - Insulated Female Disconnect - RB14-110F
+ / - Hover over image to Zoom
Other Views

    Insulated Female Disconnect

    Manufacturer: Thomas and Betts
    Manufacturer #: RB14-110F
    SKU: 88265950
    $0.95
    Checking Pricing
         
    Wire Size:16 to 14 AWG
    Color:Blue
    Packaging:100 per Pack
    Gender:Female
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # RB14-110F
    • Color Blue
    • Gender Female
    • Insulation Material Nylon
    • Materials Brass
    Product Overview:
    Sta-Kon® 110 Insulated Female Disconnect, Brass, Blue, Packaging: 100 per Pack, Wire Size: 16 to 14 AWG, Female