Klein Tools 1005-INS Insulated Crimping /Cutting Tool | Graybar Store
Klein Tools - Insulated Crimping /Cutting Tool - 1005-INS
+ / - Hover over image to Zoom
Other Views

    Insulated Crimping /Cutting Tool

    Manufacturer: Klein Tools
    Manufacturer #: 1005-INS
    SKU: 92142151
    $78.29
    Checking Pricing
         
    Tool Application:Insulated Crimping/Cutting Tool
    Capacity:22 to 10 AWG
    Overall Length (Inches):9-3/4
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Klein Tools
    • Manufacturer # 1005-INS
    • Capacity 22 to 10 AWG
    • Overall Length (Inches) 9-3/4
    • Tool Application Insulated Crimping/Cutting Tool
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Two layers of insulation provide protection against electric shock.