NSI Industries ITO-4 Insulated Connector | Graybar Store
NSI Industries - Insulated Connector - ITO-4
+ / - Hover over image to Zoom
Other Views

    Insulated Connector

    Manufacturer: NSI Industries
    Manufacturer #: ITO-4
    SKU: 95028245
    $15.86
    Checking Pricing
         
    Wire Size:4 to 14 AWG
    No. of Ports:2
    Use With:Aluminum Conductors; Copper Conductors; Plastisol Wires
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer NSI Industries
    • Manufacturer # ITO-4
    • No. of Ports 2
    • Insulation Material Abrasion
    • Materials Plastisol
    • Wire Size 4 to 14 AWG
    • For Use With Copper, Aluminum
    • Use With Aluminum Conductors; Copper Conductors; Plastisol Wires
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Polaris™ ITO Series Insulated Connector, Plastisol, Wire Size: 4 to 14 AWG, Abrasion, No. of Ports: 2