NSI Industries ITG-1 Insulated Connector | Graybar Store
NSI Industries - Insulated Connector - ITG-1
+ / - Hover over image to Zoom
Other Views

    Insulated Connector

    Manufacturer: NSI Industries
    Manufacturer #: ITG-1
    SKU: 25180901
    $21.93
    Checking Pricing
         
    Wire Size:1 to 10 (Class B, C, D) AWG, 2 to 10 (Class K, M, I) AWG
    No. of Ports:2
    Use With:Copper Conductors; Plastisol Wires
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer NSI Industries
    • Manufacturer # ITG-1
    • No. of Ports 2
    • Insulation Material Plastisol
    • Materials Plastisol
    • Wire Size 1 to 10 (Class B, C, D) AWG, 2 to 10 (Class K, M, I) AWG
    • For Use With Copper Conductor
    • Use With Copper Conductors; Plastisol Wires
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Polaris™ ITG Series Insulated Connector, Plastisol, Wire Size: 1 to 10 (Class B, C, D) AWG; 2 to 10 (Class K, M, I) AWG, No. of Ports: 2