3M BFV18-8Q Insulated Butted Seam Block Fork Terminal | Graybar Store
3M - Insulated Butted Seam Block Fork Terminal - BFV18-8Q
+ / - Hover over image to Zoom
Other Views

    Insulated Butted Seam Block Fork Terminal

    Manufacturer: 3M
    Manufacturer #: BFV18-8Q
    SKU: 25438181
    $4.81
    Checking Pricing
         
    Color:Red
    Stud Size (Inches):8 AWG
    Wire Size:22 to 18 AWG
    Packaging:25 per Bag
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer 3M
    • Manufacturer # BFV18-8Q
    • Color Red
    • Finish Tin Plated
    • Insulation Material Vinyl
    • Materials Electrolytic Copper
    Product Overview:
    Highland™ BFV Insulated Butted Seam Block Fork Terminal, Red, Tin-Plated, Vinyl, Electrolytic Copper, Wire Size: 22 to 18 AWG