Thomas and Betts BI 905 Steel City® Bushing, Zinc Plated Malleable Iron, Rigid/IMC Conduit, Insulated, 1-1/2 in. | Graybar Store
Thomas and Betts - Steel City® Bushing, Zinc Plated Malleable Iron, Rigid/IMC Conduit, Insulated, 1-1/2 in. - BI 905
+ / - Hover over image to Zoom
Other Views

    Steel City® Bushing, Zinc Plated Malleable Iron, Rigid/IMC Conduit, Insulated, 1-1/2 in.

    Manufacturer: Thomas and Betts
    Manufacturer #: BI 905
    SKU: 88253800
    $14.60
    Checking Pricing
         
    Trade Size (Inches):1-1/2 in.
    Packaging:50
    Use With:Rigid/IMC Conduits
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # BI 905
    • Type Insulated Bushings
    • Materials Zinc Plated Malleable Iron
    • Throat Type Insulated
    • Packaging 50
    Product Overview:
    Steel City® Insulated Bushings, Packaging: 50, Trade Size (Inches): 2-13/64 in, Iron, Throat Type: Insulated