Crouse Hinds (Eaton) H 938 Insulating Bushing, Plastic, Rigid/IMC Conduit, 150°C, 3 in. | Graybar Store
Crouse Hinds (Eaton) - Insulating Bushing, Plastic, Rigid/IMC Conduit, 150°C, 3 in. - H 938
+ / - Hover over image to Zoom
Other Views

    Insulating Bushing, Plastic, Rigid/IMC Conduit, 150°C, 3 in.

    Manufacturer: Crouse Hinds (Eaton)
    Manufacturer #: H 938
    SKU: 88169565
    $12.67
    Checking Pricing
         
    Trade Size (Inches):3 in.
    Packaging:10 per Pack
    Use With:Rigid/IMC
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Crouse Hinds (Eaton)
    • Manufacturer # H 938
    • Type Insulating
    • Materials Plastic
    • Temperature Rating 150°C
    • Throat Type Insulated
    Product Overview:
    Eaton® Crouse-Hinds® Insulated Bushings, Packaging: 10 per Pack, Trade Size (Inches): 3 in, Plastic, Throat Type: Insulated, Temperature Rating: 150 °C