Electric Motion EM8100-500 Insulated And Bare Flexible Harness | Graybar Store
Electric Motion - Insulated And Bare Flexible Harness - EM8100-500
+ / - Hover over image to Zoom
Other Views

    Insulated And Bare Flexible Harness

    Manufacturer: Electric Motion
    Manufacturer #: EM8100-500
    SKU: 25180418
    $1,280.32
    Checking Pricing
         
    Color:Black
    Conductor Size:6 AWG
    No. of Conductors:427
    Length:500 ft. Reel
    Solid/Stranded:Stranded
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Electric Motion
    • Manufacturer # EM8100-500
    • Color Black
    • No. of Conductors 427
    • Conductor Size 6 AWG
    • Length 500 ft. Reel
    • Solid/Stranded Stranded
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Insulated And Bare Flexible Harness, Black, Conductor Size: 6 AWG, Solid/Stranded: Stranded, No. of Conductors: 427