L. H. Dottie WH38016 Insulated 8-in-1 BitFlip Screwdriver Set | Graybar Store
L. H. Dottie - Insulated 8-in-1 BitFlip Screwdriver Set - WH38016
+ / - Hover over image to Zoom
Other Views

    Insulated 8-in-1 BitFlip Screwdriver Set

    Manufacturer: L. H. Dottie
    Manufacturer #: WH38016
    SKU: 25428176
    $62.10
    Checking Pricing
         
    No. of Pieces:8
    Tip Size:No. 0, No. 1, No. 2, No. 3 Phillips, 4.5 mm, 6.5 mm Slotted, No. 1 and No. 2 Square
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer L. H. Dottie
    • Manufacturer # WH38016
    • No. of Pieces 8
    • Tip Size No. 0, No. 1, No. 2, No. 3 Phillips, 4.5 mm, 6.5 mm Slotted, No. 1 and No. 2 Square
    • SAP Material Type ZSTD
    • Country of Origin DE - Germany
    Product Overview:
    8-in-1 bit set includes 4.5 MM, 6.5 MM Slotted, 0, 1, 2, 3 Phillips, 1, 2 Square tips.