Square D (Schneider Electric) LA1KN02 Instantaneous Auxiliary Contact Blocks | Graybar Store
Square D (Schneider Electric) - Instantaneous Auxiliary Contact Blocks - LA1KN02
+ / - Hover over image to Zoom
Other Views

    Instantaneous Auxiliary Contact Blocks

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: LA1KN02
    SKU: 96074274
    $17.37
    Checking Pricing
         
    Voltage Rating:690 V AC
    Contact Operation:2 NC
    Connections:Screw Clamp
    Mounting Position:Front
    Amperage Rating:10 A
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # LA1KN02
    • Connections Screw Clamp
    • Amperage Rating 10 A
    • Connection Type Screw Clamp
    • Contact Operation 2 NC
    • Mounting Position Front
    • For Use With IEC Style Relays
    • Voltage Rating 690 V AC
    • SAP Material Type ZSTD
    • Country of Origin ID - Indonesia
    Product Overview:
    TeSys™ Auxiliary Contact Block, Amperage Rating: 10 A, Voltage Rating: 690 V AC, Connections: Screw Clamp, Mounting Position: Front