Square D (Schneider Electric) LA1KN11 Instantaneous Auxiliary 1NO/1NC Screw Clamp Contact Block | Graybar Store
Square D (Schneider Electric) - Instantaneous Auxiliary 1NO/1NC Screw Clamp Contact Block - LA1KN11
+ / - Hover over image to Zoom
Other Views

    Instantaneous Auxiliary 1NO/1NC Screw Clamp Contact Block

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: LA1KN11
    SKU: 95012218
    $17.37
    Checking Pricing
         
    Voltage Rating:600
    Contact Operation:1NO/1NC
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # LA1KN11
    • Connection Type Screw Clamp
    • Contact Operation 1NO/1NC
    • For Use With IEC Style Relays
    • Voltage Rating 600
    • SAP Material Type ZSTD
    • Country of Origin ID - Indonesia
    Product Overview:
    Instantaneous auxiliary 600V 1NO/1NC contact block for use with IEC style relays.
    • 10 Amp
    • Dimensions: 2.80 H x 5.50 L x 6.00 W inches
    • Front mounting
    • 17 volt minimum switching voltage
    • 10 mega-Ohm insulation resistance for control circuit