Square D (Schneider Electric) GVAE11 Instantaneous 575V Auxiliary Contact Block | Graybar Store
Square D (Schneider Electric) - Instantaneous 575V Auxiliary Contact Block - GVAE11
+ / - Hover over image to Zoom
Other Views

    Instantaneous 575V Auxiliary Contact Block

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: GVAE11
    SKU: 22014165
    $36.11
    Checking Pricing
         
    Voltage Rating:575
    Amperage Rating:2.5
    Contact Operation:1 NO + 1 NC
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # GVAE11
    • Amperage Rating 2.5
    • Contact Configuration 2 NO
    • Contact Operation 1 NO + 1 NC
    • Voltage Rating 575
    • SAP Material Type ZSTD
    • Country of Origin CZ - Czech Republic
    Product Overview:
    Instantaneous 2.5A 575V contact block, 1NO + 1NC for GV2 + GV3p manual starters.
    • Dimensions: 5.792.80 H x 2.40 L x 4.80 W inches
    • Screw clamp terminals