GE Lighting F96T12C50WM 15PK Instant Start Watt-Miser Chroma 50 Lamp, 5000K | Graybar Store
GE Lighting - Instant Start Watt-Miser Chroma 50 Lamp, 5000K - F96T12C50WM 15PK
+ / - Hover over image to Zoom
Other Views

    Instant Start Watt-Miser Chroma 50 Lamp, 5000K

    Manufacturer: GE Lighting
    Manufacturer #: F96T12C50WM 15PK
    SKU: 88112021
    $17.05
    Checking Pricing
         
    Rated Life (Hour):12000
    Wattage:60
    Color Temperature (Kelvin):5000
    Alternate Manufacturer Part No.:13756
    Initial/Mean Lumens:4000/3520
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # F96T12C50WM 15PK
    • Alternate Manufacturer Part No. 13756
    • Base Type Fa8
    • Bulb Shape T12
    • Color Temperature (Kelvin) 5000
    • Initial/Mean Lumens 4000/3520
    Product Overview:
    GE Watt-Miser® T12