Phoenix Contact 3213961 Installation Level Terminal Block | Graybar Store
Phoenix Contact - Installation Level Terminal Block - 3213961
+ / - Hover over image to Zoom
Other Views

    Installation Level Terminal Block

    Manufacturer: Phoenix Contact
    Manufacturer #: 3213961
    SKU: 25631392
    $6.01
    Checking Pricing
         
    No. of Positions:3
    Additional Features:The terminal blocks with knife disconnect zone in the upper level meet the safety requirement regarding individual circuit
    Voltage Rating:400 V
    Color:Grey
    Packaging:50
    No. of Levels:3
    Length:101 mm
    Width (mm):5.2 mm
    Amperage Rating:24 A
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Phoenix Contact
    • Manufacturer # 3213961
    • Color Grey
    • Additional Features The terminal blocks with knife disconnect zone in the upper level meet the safety requirement regarding individual circuit
    • Amperage Rating 24 A
    • Height 50.5 mm
    • Length 101 mm
    • No. of Levels 3
    • No. of Positions 3
    • Width (mm) 5.2 mm
    • Packaging 50
    • Voltage Rating 400 V
    • SAP Material Type ZSTD
    • Country of Origin DE - Germany
    Product Overview:
    Installation Level Terminal Block, Packaging: 50, Gray, Width (mm): 5.2 mm, Height: 50.5 mm, Amperage Rating: 24 A