Corning WIC2-DOOR Door, WIC Jumper Protection, 2.6 in. D | Graybar Store
Corning - Door, WIC Jumper Protection, 2.6 in. D - WIC2-DOOR
+ / - Hover over image to Zoom
Other Views

    Door, WIC Jumper Protection, 2.6 in. D

    Manufacturer: Corning
    Manufacturer #: WIC2-DOOR
    SKU: 25215507
    $45.96
    Checking Pricing
         
    Height (Inches):13 in.
    Depth (Inches):2.6 in.
    Width (Inches):3.5 in.
    Color:Black
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Corning
    • Manufacturer # WIC2-DOOR
    • Color Black
    • Type WIC Jumper Protection
    • Brand WIC
    • Depth (Inches) 2.6 in.
    • Enclosure Color Black
    • Height (Inches) 13 in.
    • Width (Inches) 3.5 in.
    • For Use With Enterprise Networks
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    WIC Installation Hardware, Black