Corning WIC4-DOOR Door, WIC Jumper Protection, 4.1 in. D | Graybar Store
Corning - Door, WIC Jumper Protection, 4.1 in. D - WIC4-DOOR
+ / - Hover over image to Zoom
Other Views

    Door, WIC Jumper Protection, 4.1 in. D

    Manufacturer: Corning
    Manufacturer #: WIC4-DOOR
    SKU: 25160057
    $73.13
    Checking Pricing
         
    Height (Inches):13 in.
    Depth (Inches):4.1 in.
    Width (Inches):3.5 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Corning
    • Manufacturer # WIC4-DOOR
    • Type WIC Jumper Protection
    • Brand WIC
    • Depth (Inches) 4.1 in.
    • Enclosure Color Black
    • Height (Inches) 13 in.
    • Width (Inches) 3.5 in.
    • For Use With Enterprise Networks
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    WIC Installation Hardware