Phoenix Contact 3011067 Installation Ground Terminal Block | Graybar Store
Phoenix Contact - Installation Ground Terminal Block - 3011067
+ / - Hover over image to Zoom
Other Views

    Installation Ground Terminal Block

    Manufacturer: Phoenix Contact
    Manufacturer #: 3011067
    SKU: 99576310
    $18.36
    Checking Pricing
         
    Additional Features:This terminal block is a combination of a DIK ... and DOK ... terminal block where a single terminal block can be used for
    Voltage Rating:250 V
    Color:Grey
    Packaging:50
    No. of Levels:4
    Length:91.5 mm
    Width (mm):6.2 mm
    Amperage Rating:24 A
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Phoenix Contact
    • Manufacturer # 3011067
    • Color Grey
    • Additional Features This terminal block is a combination of a DIK ... and DOK ... terminal block where a single terminal block can be used for
    • Amperage Rating 24 A
    • Height 70 (NS 35/7,5) mm; 77.5 (NS 35/15) mm
    • IEC Rating IEC 60947-7-1; IEC
    • Length 91.5 mm
    • No. of Levels 4
    • Width (mm) 6.2 mm
    • Packaging 50
    • Voltage Rating 250 V
    • SAP Material Type ZSTD
    • Country of Origin PL - Poland
    Product Overview:
    Installation Ground Terminal Block, Packaging: 50, Gray, Width (mm): 6.2 mm, Height: 70 (NS 35/7,5) mm; 77.5 (NS 35/15) mm, Amperage Rating: 24 A