Phoenix Contact 3209183 Installation Ground Terminal Block | Graybar Store
Phoenix Contact - Installation Ground Terminal Block - 3209183
+ / - Hover over image to Zoom
Other Views

    Installation Ground Terminal Block

    Manufacturer: Phoenix Contact
    Manufacturer #: 3209183
    SKU: 25480561
    $10.46
    Checking Pricing
         
    Additional Features:Upper level for signal wiring
    Voltage Rating:18 V
    Color:Grey
    Packaging:50
    No. of Levels:3
    Length:92.3 mm
    Width (mm):5.2 mm
    Amperage Rating:18 A
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Phoenix Contact
    • Manufacturer # 3209183
    • Color Grey
    • Additional Features Upper level for signal wiring
    • Amperage Rating 18 A
    • Height 44.5 mm
    • IEC Rating IEC 60947-7-1; IEC
    • Length 92.3 mm
    • No. of Levels 3
    • Width (mm) 5.2 mm
    • Packaging 50
    • Voltage Rating 18 V
    • SAP Material Type ZSTD
    • Country of Origin TR - Turkey
    Product Overview:
    Installation Ground Terminal Block, Packaging: 50, Gray, Width (mm): 5.2 mm, Height: 44.5 mm, Amperage Rating: 18 A