Greenlee 5708 Inspector GFCI and Circuit Tester | Graybar Store
Greenlee - Inspector GFCI and Circuit Tester - 5708
+ / - Hover over image to Zoom
Other Views

    Inspector GFCI and Circuit Tester

    Manufacturer: Greenlee
    Manufacturer #: 5708
    SKU: 88311834
    $219.00
    Checking Pricing
         
    Capacity:120 VAC, 3-Wire System
    Rating:CAT II, 150 V
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Greenlee
    • Manufacturer # 5708
    • Capacity 120 VAC, 3-Wire System
    • Rating CAT II, 150 V
    Product Overview:
    Inspector GFCI and Circuit Tester, 3 Way, LED, 120V AC, 1 Inch x 2 Inch x 4 Inch, Used For Residential