TE Connectivity 91067-2 Insertion/Extraction Tool, Type XVII Contacts, 22 to 20 AWG | Graybar Store
TE Connectivity - Insertion/Extraction Tool, Type XVII Contacts, 22 to 20 AWG - 91067-2
+ / - Hover over image to Zoom
Other Views

    Insertion/Extraction Tool, Type XVII Contacts, 22 to 20 AWG

    Manufacturer: TE Connectivity
    Manufacturer #: 91067-2
    SKU: 88026973
    $24.67
    Checking Pricing
         
    Length (Inches):3.95
    Capacity:22 to 20 High Density Connectors
    Tool Application:High Density Connectors
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer TE Connectivity
    • Manufacturer # 91067-2
    • Type Insertion/Extraction Tool
    • Capacity 22 to 20 High Density Connectors
    • Tool Application High Density Connectors
    • Length (Inches) 3.95
    • For Use With Type XVII Contacts
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Insertion/extraction tool is used with 22 to 20 AWG type XVII contacts.