Phoenix Contact 1401132 Insertion Bridge | Graybar Store
Phoenix Contact - Insertion Bridge - 1401132
+ / - Hover over image to Zoom
Other Views

    Insertion Bridge

    Manufacturer: Phoenix Contact
    Manufacturer #: 1401132
    SKU: 99693481
    $3.89
    Checking Pricing
         
    No. of Positions:10
    Color:Grey
    Packaging:10 per Pack
    Amperage Rating:20 A
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Phoenix Contact
    • Manufacturer # 1401132
    • Color Grey
    • Amperage Rating 20 A
    • No. of Positions 10
    • Packaging 10 per Pack
    • SAP Material Type ZSTD
    • Country of Origin PL - Poland
    Product Overview:
    Insertion Bridge, Packaging: 10 per Pack, Gray, Amperage Rating: 20 A