Phoenix Contact 2303145 Insertion Bridge | Graybar Store
Phoenix Contact - Insertion Bridge - 2303145
+ / - Hover over image to Zoom
Other Views

    Insertion Bridge

    Manufacturer: Phoenix Contact
    Manufacturer #: 2303145
    SKU: 99577479
    $0.70
    Checking Pricing
         
    No. of Positions:2
    Color:Grey
    Packaging:10 per Pack
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Phoenix Contact
    • Manufacturer # 2303145
    • Color Grey
    • No. of Positions 2
    • Packaging 10 per Pack
    • SAP Material Type ZSTD
    • Country of Origin PL - Poland
    Product Overview:
    Insertion Bridge, Packaging: 10 per Pack, Gray