Phoenix Contact 0201139 Insertion Bridge | Graybar Store
Phoenix Contact - Insertion Bridge - 0201139
+ / - Hover over image to Zoom
Other Views

    Insertion Bridge

    Manufacturer: Phoenix Contact
    Manufacturer #: 0201139
    SKU: 96031734
    $5.34
    Checking Pricing
         
    No. of Positions:10
    Color:Grey
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Phoenix Contact
    • Manufacturer # 0201139
    • Color Grey
    • No. of Positions 10
    • SAP Material Type ZSTD
    • Country of Origin PL - Poland
    Product Overview:
    10-position grey insertion bridge for use on modular terminal blocks.
    • Number of positions: 10
    • Color: Grey