Phoenix Contact 3009305 Insertion Bridge | Graybar Store
Phoenix Contact - Insertion Bridge - 3009305
+ / - Hover over image to Zoom
Other Views

    Insertion Bridge

    Manufacturer: Phoenix Contact
    Manufacturer #: 3009305
    SKU: 25727999
    $6.03
    Checking Pricing
         
    No. of Positions:3
    Color:Grey
    Packaging:50
    Amperage Rating:76 A
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Phoenix Contact
    • Manufacturer # 3009305
    • Color Grey
    • Amperage Rating 76 A
    • No. of Positions 3
    • Packaging 50
    • SAP Material Type ZSTD
    • Country of Origin DE - Germany
    Product Overview:
    Insertion Bridge, Packaging: 50, Gray, Amperage Rating: 76 A