B-Line (Eaton) INSERT12X118BLE INSERT12X118BLE | Graybar Store
B-Line (Eaton) - INSERT12X118BLE - INSERT12X118BLE
+ / - Hover over image to Zoom
Other Views

    INSERT12X118BLE

    Manufacturer: B-Line (Eaton)
    Manufacturer #: INSERT12X118BLE
    SKU: 25323071
    Price pending
    Checking Pricing
         
    Size:12 in x 11 in.
    Width (Inches):12
    Color:Black
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer B-Line (Eaton)
    • Manufacturer # INSERT12X118BLE
    • Color Black
    • Size 12 in x 11 in.
    • Width (Inches) 12
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Black bottom insert for 12 in. wide Flextray.