Phoenix Contact 0808257 Insert Strip | Graybar Store
Phoenix Contact - Insert Strip - 0808257
+ / - Hover over image to Zoom
Other Views

    Insert Strip

    Manufacturer: Phoenix Contact
    Manufacturer #: 0808257
    SKU: 25111283
    $16.16
    Checking Pricing
         
    Color:White
    Length:29 mm.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Phoenix Contact
    • Manufacturer # 0808257
    • Color White
    • Length 29 mm.
    • SAP Material Type ZSTD
    • Country of Origin DE - Germany
    Product Overview:
    Insert Strip, White, Polyester Foil, Width Inches: 8 mm, Length: 29 mm