B-Line (Eaton) ACPD-25 Bang-It™ Concrete Insert Anchor, Rod Diameter 1/4 in., Color Brown | Graybar Store
B-Line (Eaton) - Bang-It™ Concrete Insert Anchor, Rod Diameter 1/4 in., Color Brown - ACPD-25
+ / - Hover over image to Zoom
Other Views

    Bang-It™ Concrete Insert Anchor, Rod Diameter 1/4 in., Color Brown

    Manufacturer: B-Line (Eaton)
    Manufacturer #: ACPD-25
    SKU: 25106025
    $529.25
    Checking Pricing
         
    Rod Size (Inch):1/4 in.
    Color:Brown
    Packaging:100 per Pack
    Use With:Suspending Cable Tray; Suspending Conduit; Suspending Pipe Hangers; Suspending Strut
    Anchor Type:Concrete Anchor Insert
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer B-Line (Eaton)
    • Manufacturer # ACPD-25
    • Color Brown
    • Rod Size (Inch) 1/4 in.
    • Anchor Type Concrete Anchor Insert
    Product Overview:
    Bang-It™ B-Line Insert Anchor, 1/4 in., Brown, Rod Hanger For Concrete Over Metal Decking