B-Line (Eaton) ACPW-37 Wood Knocker™ Anchor, Rod Diameter 3/8 in., Color Green | Graybar Store
B-Line (Eaton) - Wood Knocker™ Anchor, Rod Diameter 3/8 in., Color Green - ACPW-37
+ / - Hover over image to Zoom
Other Views

    Wood Knocker™ Anchor, Rod Diameter 3/8 in., Color Green

    Manufacturer: B-Line (Eaton)
    Manufacturer #: ACPW-37
    SKU: 25086792
    $320.26
    Checking Pricing
         
    Rod Size (Inch):3/8 in.
    Color:Green
    Packaging:100 per Pack
    Use With:Suspending Cable Tray; Suspending Conduit; Suspending Pipe Hangers; Suspending Strut
    Anchor Type:Concrete Anchor Insert
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer B-Line (Eaton)
    • Manufacturer # ACPW-37
    • Color Green
    • Rod Size (Inch) 3/8 in.
    • Anchor Type Concrete Anchor Insert
    Product Overview:
    Wood Knocker™ B-Line Insert Anchor, 3/8 in., Yellow, Rod Hanger For Poured Concrete Slab