Chatsworth 17763-003 Input Power Cords | Graybar Store
Chatsworth - Input Power Cords - 17763-003
+ / - Hover over image to Zoom
Other Views

    Input Power Cords

    Manufacturer: Chatsworth
    Manufacturer #: 17763-003
    SKU: 25458481
    $46.56
    Checking Pricing
         
    Color:Black
    Plug Configuration:NEMA 5-20P
    Width (Inches):2
    Voltage (Volts):110 to 125
    Cord Length (Feet):8 ft 2 in
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Chatsworth
    • Manufacturer # 17763-003
    • Color Black
    • Voltage (Volts) 110 to 125
    • Cord Length (Feet) 8 ft 2 in
    • Plug Configuration NEMA 5-20P
    • Width (Inches) 2
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    CPI® Input Power Cords, Voltage (Volts): 110 to 125 V AC, Black, Cord Length (Feet): 8 ft 2 in