Valcom VMT-1 Input Matching Transformer | Graybar Store
Valcom - Input Matching Transformer - VMT-1
+ / - Hover over image to Zoom
Other Views

    Input Matching Transformer

    Manufacturer: Valcom
    Manufacturer #: VMT-1
    SKU: 22127013
    $38.55
    Checking Pricing
         
    Interrupt Rating:1
    Maximum No. Single Pole Breakers:1
    Input Amperage:Input Matching
    Mains:Telephone Paging
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Valcom
    • Manufacturer # VMT-1
    • Type Input Matching Transformer
    • Input Amperage Input Matching
    • Mains Telephone Paging
    • Maximum No. Single Pole Breakers 1
    • Interrupt Rating 1
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Input Matching Transformer