Pentair Hoffman - Inline™ Type 4 Enclosure, Wall Mount, Hinged Door
+ / - Hover over image to Zoom
Other Views

Inline™ Type 4 Enclosure, Wall Mount, Hinged Door

Manufacturer: Pentair Hoffman
     

Inline™ Type 4 hinged-door wall-mount enclosures have an outward formed flange to prevent contaminants from entering the enclosure. Enclosure has 180 degree door opening and removable hinge pins.

Inline™ Type 4 Hinged-Door Wall-Mount Enclosures
  • 1.4-mm (16 gauge) steel
  • Seams continuously welded and ground smooth
  • External formed body flange
  • Large perimeter body opening
  • Fastening holes in back of body for direct mounting or optional external mounting brackets
  • Seamless foam-in-place gasket
  • Grounding stud on the body
  • Bonding provision on the cover or door
  • Furnished hardware kit includes panel mounting screws, grounding hardware and sealing washers for wall-mounting holes
  • Installation instructions
  • 180-degree door opening
  • Removable hinge pins
  • Self-grounding, slotted quarter-turn latch RAL 7035 textured light-gray polyester powder paint inside and out
See More >>
  • Manufacturer Pentair Hoffman
  • NEMA Ratings 4/12
Select Filter Options Below ( 3 items found )
Mfg Part #
SKU
Height (mm)
Width (mm)
Depth (mm)
Price
LHC252015
96071810
250
200
150
$
105
.02
/
EA
96071810
Height (mm)
250
Width (mm)
200
Depth (mm)
150
$
105
.02
/
EA

Availability in Zip Code:
Ship: Available
Pick Up: Available
LHC302515
96071811
300
250
150
$
119
.38
/
EA
96071811
Height (mm)
300
Width (mm)
250
Depth (mm)
150
$
119
.38
/
EA

Availability in Zip Code:
Ship: Available
Pick Up: Available
LHC353020
96071812
350
300
200
$
167
.80
/
EA
96071812
Height (mm)
350
Width (mm)
300
Depth (mm)
200
$
167
.80
/
EA

Availability in Zip Code:
Ship: Available
Pick Up: Available
96071810 SKU, 96071810 ANALYTICS...
Depth (mm)
150
Price
$
105
.02
/
EA
Qty
Invalid quantity
Add to Cart

Availability in Zip Code:
Ship: Available
Pick Up: Available
96071811 SKU, 96071811 ANALYTICS...
Depth (mm)
150
Price
$
119
.38
/
EA
Qty
Invalid quantity
Add to Cart

Availability in Zip Code:
Ship: Available
Pick Up: Available
96071812 SKU, 96071812 ANALYTICS...
Depth (mm)
200
Price
$
167
.80
/
EA
Qty
Invalid quantity
Add to Cart

Availability in Zip Code:
Ship: Available
Pick Up: Available