Brady JET-30-117-2 Ink Jet Printable Label | Graybar Store
Brady - Ink Jet Printable Label - JET-30-117-2
+ / - Hover over image to Zoom
Other Views

    Ink Jet Printable Label

    Manufacturer: Brady
    Manufacturer #: JET-30-117-2
    SKU: 99426450
    $207.54
    Checking Pricing
         
    Color:White
    Length:1.38 in.
    Use With:Ink Jet Printers
    Width (mm):24.13
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Brady
    • Manufacturer # JET-30-117-2
    • Color White
    • Application Cables; Communication Cables; Panel Identification; Voice and Data Identification; Wires
    • Length 1.38 in.
    • Materials Vinyl
    • Width (mm) 24.13
    • Use With Ink Jet Printers
    • Country of Origin US - USA
    Product Overview:
    Ink Jet Printable Label, Length: 1.38 in, Cables; Communication Cables; Panel Identification; Voice and Data Identification; Wires, Width (mm): 24.13 mm, White, Vinyl