Leviton T5PLS-12F Mini Splice Tray, Injection-Molded, 3.74 in. D | Graybar Store
Leviton - Mini Splice Tray, Injection-Molded, 3.74 in. D - T5PLS-12F
+ / - Hover over image to Zoom
Other Views

    Mini Splice Tray, Injection-Molded, 3.74 in. D

    Manufacturer: Leviton
    Manufacturer #: T5PLS-12F
    SKU: 25192190
    $38.94
    Checking Pricing
         
    Accommodates:Standard Heat-Shrink Sleeves in 40 or 60 mm Lengths
    Height (Inches):0.43 in.
    Depth (Inches):3.74 in.
    Use With:Single Mode or Multi-Mode Fiber
    Cover Type:Clear
    Width (Inches):5.59 in.
    Material:Plastic
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # T5PLS-12F
    • Mounting Style Wall Mount
    • Type Splice Tray
    • Accommodates Standard Heat-Shrink Sleeves in 40 or 60 mm Lengths
    • Cover Type Clear
    • Depth (Inches) 3.74 in.
    • Height (Inches) 0.43 in.
    • Latch Four Ratchet Action Clamps
    • Width (Inches) 5.59 in.
    • Material Plastic
    • Use With Single Mode or Multi-Mode Fiber
    • SAP Material Type ZSTD
    • Country of Origin AU - Australia
    Product Overview:
    T5PLS Injection Molded Mini Splice Tray, Plastic, Standard Heat-Shrink Sleeves in 40 or 60 mm Lengths, Wall Mount