Fluke 4130488 62 MAX+ Infrared Thermometer, -30 to 650°C | Graybar Store
Fluke - 62 MAX+ Infrared Thermometer, -30 to 650°C - 4130488
+ / - Hover over image to Zoom
Other Views

    62 MAX+ Infrared Thermometer, -30 to 650°C

    Manufacturer: Fluke
    Manufacturer #: 4130488
    SKU: 25437752
    $153.46
    Checking Pricing
         
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Fluke
    • Manufacturer # 4130488
    • For Use With Digital Thermometer
    • SAP Material Type ZSTD
    Product Overview:
    Infrared Thermometer, Temperature Range -30 to 500 Deg. C, Distance to Spot:Size 10:1
    Accuracy Rating +/-1.5 pct., Repeatability +/- 0.8 pct., Response Time <500 msec., Spectral Response 8 to 14 um, Emissivity Adjustable 0.10 to 1.00, Relative Humidity 10 to 90 pct., Battery Type AA, Display Type Backlit, Temperature Display Deg. C/F Selectable, Display Resolution 0.1 Deg. C