Fluke IR-720 Infrared Thermometer | Graybar Store
Fluke - Infrared Thermometer - IR-720
+ / - Hover over image to Zoom
Other Views

    Infrared Thermometer

    Manufacturer: Fluke
    Manufacturer #: IR-720
    SKU: 25408464
    $130.51
    Checking Pricing
         
    Power Source:9 6F22 Alkaline Battery V
    Tool Application:Electrical; HVAC; Industrial
    Rating:600 V Cat III; CE Certified; N10140
    Display Type:Backlight; LCD
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Fluke
    • Manufacturer # IR-720
    • Display Type Backlight; LCD
    • Power Source 9 6F22 Alkaline Battery V
    • Rating 600 V Cat III; CE Certified; N10140
    • Tool Application Electrical; HVAC; Industrial
    • For Use With Amprobe IR-720 Infrared Thermometer
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Amprobe® Infrared Thermometer, Rating: 600 V Cat III; CE Certified; N10140, Display Type: Backlight; LCD, Tool Application: Electrical; HVAC; Industrial, Includes Carrying bag, 9V Battery, Instruction Manual