Fluke IR-450 Infrared Pocket Thermometer | Graybar Store
Fluke - Infrared Pocket Thermometer - IR-450
+ / - Hover over image to Zoom
Other Views

    Infrared Pocket Thermometer

    Manufacturer: Fluke
    Manufacturer #: IR-450
    SKU: 25448565
    $66.86
    Checking Pricing
         
    Power Source:1.5 AAA Battery V
    Rating:600 V Cat III; CE Certified; N10140; cULus Listed
    Display Type:LED
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Fluke
    • Manufacturer # IR-450
    • Display Type LED
    • Power Source 1.5 AAA Battery V
    • Rating 600 V Cat III; CE Certified; N10140; cULus Listed
    • For Use With Amprobe IR-450 Infrared Pocket Thermometer
    • SAP Material Type ZSTD
    • Country of Origin TW - Taiwan
    Product Overview:
    Infrared Pocket Thermometer, -30 to 500 Deg C, Distance to Spot/Size 8:01, Accuracy 1 Deg C/2 Deg F, Repeatability 1 Deg C or 5 pct., Response Time 500 ms, Spectral Response 6.5 to 18 um, Emissivity 0.95, 1.5V AAA, Display Hold 10 sec.