Fluke FLK-TIS60 9HZ Infrared Camera | Graybar Store
Fluke - Infrared Camera - FLK-TIS60 9HZ
+ / - Hover over image to Zoom
Other Views

    Infrared Camera

    Manufacturer: Fluke
    Manufacturer #: FLK-TIS60 9HZ
    SKU: 25719517
    $5,203.97
    Checking Pricing
         
    Additional Features:4 GB Internal Memory; Easily Email and Share Images in Real Time with Fluke Connect; Stores Thousands of Images
    Dimensions:10.5 H x 5.7 W x 4.0 D in
    Camera Range:50700 pixels
    Resolution:260 x 195
    Focal Length:18 in
    Camera Type:Infrared
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Fluke
    • Manufacturer # FLK-TIS60 9HZ
    • Dimensions 10.5 H x 5.7 W x 4.0 D in
    • Additional Features 4 GB Internal Memory; Easily Email and Share Images in Real Time with Fluke Connect; Stores Thousands of Images
    • Brand Performance Series
    • Camera Type Infrared
    • Focal Length 18 in
    • Camera Range 50700 pixels
    • Resolution 260 x 195
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Fluke® Performance Series Infrared Camera, Camera Type: Infrared, Resolution: 260 x 195, Dimensions: 10.5 H x 5.7 W x 4.0 D in, Focal Length: 18 in