Fluke FLK-TI90 9HZ Infrared Camera | Graybar Store
Fluke - Infrared Camera - FLK-TI90 9HZ
+ / - Hover over image to Zoom
Other Views

    Infrared Camera

    Manufacturer: Fluke
    Manufacturer #: FLK-TI90 9HZ
    SKU: 25643663
    $1,530.56
    Checking Pricing
         
    Additional Features:Laser Pointer To Assist in Showing where Problems Exist; Rugged, Lightweight
    Dimensions:11.2 H x 5.3 W x 3.4 D in
    Camera Range:4800 pixels
    Resolution:80 x 60
    Focal Length:18 in
    Camera Type:Infrared
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Fluke
    • Manufacturer # FLK-TI90 9HZ
    • Dimensions 11.2 H x 5.3 W x 3.4 D in
    • Additional Features Laser Pointer To Assist in Showing where Problems Exist; Rugged, Lightweight
    • Brand Performance Series
    • Camera Type Infrared
    • Focal Length 18 in
    • Camera Range 4800 pixels
    • Resolution 80 x 60
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Fluke® Performance Series Infrared Camera, Camera Type: Infrared, Resolution: 80 x 60, Dimensions: 11.2 H x 5.3 W x 3.4 D in, Focal Length: 18 in