Fluke FLK-TI100 9HZ Infrared Camera | Graybar Store
Fluke - Infrared Camera - FLK-TI100 9HZ
+ / - Hover over image to Zoom
Other Views

    Infrared Camera

    Manufacturer: Fluke
    Manufacturer #: FLK-TI100 9HZ
    SKU: 25415891
    $2,550.97
    Checking Pricing
         
    Additional Features:Laser Pointer To Assist in Showing where Problems Exist; Rugged, Lightweight
    Dimensions:11.2 H x 5.3 W x 3.4 D in
    Camera Range:19200 pixels
    Resolution:160 x 120
    Focal Length:48 in
    Voltage (Volts):100 to 240
    Camera Type:Infrared
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Fluke
    • Manufacturer # FLK-TI100 9HZ
    • Dimensions 11.2 H x 5.3 W x 3.4 D in
    • Voltage (Volts) 100 to 240
    • Additional Features Laser Pointer To Assist in Showing where Problems Exist; Rugged, Lightweight
    • Brand Performance Series
    • Camera Type Infrared
    • Focal Length 48 in
    • Camera Range 19200 pixels
    • Resolution 160 x 120
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Fluke® Performance Series Infrared Camera, Camera Type: Infrared, Resolution: 160 x 120, Dimensions: 11.2 H x 5.3 W x 3.4 D in, Focal Length: 48 in