Fluke FLUKE-561 Infrared and Contact Thermometer | Graybar Store
Fluke - Infrared and Contact Thermometer - FLUKE-561
+ / - Hover over image to Zoom
Other Views

    Infrared and Contact Thermometer

    Manufacturer: Fluke
    Manufacturer #: FLUKE-561
    SKU: 25482898
    $193.55
    Checking Pricing
         
    Power Source:(2) AA Batteries (Alkaline or NiCD)
    Tool Application:Electrical; HVAC; Industrial
    Display Type:Backlight; LCD
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Fluke
    • Manufacturer # FLUKE-561
    • Display Type Backlight; LCD
    • Power Source (2) AA Batteries (Alkaline or NiCD)
    • Tool Application Electrical; HVAC; Industrial
    • For Use With Fluke 561 Infrared and Contact Thermometer
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Infrared and Contact Thermometer, Display Type: Backlight; LCD, Tool Application: Electrical; HVAC; Industrial, Kit Includes K-Type Thermocouple, Fabric Hook-and-Loop Fastener Pipe Probe, Hard Carrying Case, (2) AA Batteries, User Manual
    Kit Includes K-Type Thermocouple, Fabric Hook-and-Loop Fastener Pipe Probe, Hard Carrying Case, (2) AA Batteries, User Manual