Leviton OSWHB-I0W Infrared Aisle, High Bay Occupancy Sensor, White | Graybar Store
Leviton - Infrared Aisle, High Bay Occupancy Sensor, White - OSWHB-I0W
+ / - Hover over image to Zoom
Other Views

    Infrared Aisle, High Bay Occupancy Sensor, White

    Manufacturer: Leviton
    Manufacturer #: OSWHB-I0W
    SKU: 25069842
    $112.84
    Checking Pricing
         
    Color:White
    Installation Type:Wall
    Coverage (Degrees / Square Feet):8/55
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # OSWHB-I0W
    • Color White
    • Coverage (Degrees / Square Feet) 8/55
    • Installation Type Wall
    • Sensor Type Passive Infrared
    • Time Delay Type Self-Adjusting
    • Timer Range 30 Seconds to 30 Minutes
    • Voltage 24V DC
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Wall Mount Occupancy Sensor, PIR High-Bay Aisle, 8 Degree, 55-feet by 7-feet @ 30-feet Height sq. ft. Coverage, Self-Adjusting, White