Hubbell Premise Wiring Infin-e Station™ Stainless Steel Plates | Graybar Store
Hubbell Premise Wiring - Infin-e Station™ Stainless Steel Plates
+ / - Hover over image to Zoom
Other Views

    Infin-e Station™ Stainless Steel Plates

    Manufacturer: Hubbell Premise Wiring
         

    • Manufacturer Hubbell Premise Wiring
    • Mounting Style Flush Mount
    • Type Wallplate
    Select Filter Options Below ( 2 items found )
    Mfg Part #
    SKU
    Material
    Bracket
    Additional Features
    Dimensions (Inches)
    Part Number
    Size
    Packaging
    Use With
    No. of Ports
    Material Finish
    Price
    SSF13
    99507406
    Stainless Steel
    Plastic
    Rear, Flush Mounting Improves Tamper-Resistance
    2.75 W x 0.39 D x 4.5 H
    SSF13
    0.75 in.
    1 Each
    All Hubbell Keystone Connections
    3
    Stainless Steel
    $
    8
    .48
    /
    EA
    99507406
    Material
    Stainless Steel
    Bracket
    Plastic
    Additional Features
    Rear, Flush Mounting Improves Tamper-Resistance
    Dimensions (Inches)
    2.75 W x 0.39 D x 4.5 H
    Part Number
    SSF13
    Size
    0.75 in.
    Packaging
    1 Each
    Use With
    All Hubbell Keystone Connections
    No. of Ports
    3
    Material Finish
    Stainless Steel
    $
    8
    .48
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    SSF16
    99507409
    Stainless Steel
    Plastic
    Rear, Flush Mounting Improves Tamper-Resistance
    2.75 W x 0.39 D x 4.5 H
    SSF16
    0.75 in.
    1 Each
    All Hubbell Keystone Connections
    6
    Stainless Steel
    $
    8
    .48
    /
    EA
    99507409
    Material
    Stainless Steel
    Bracket
    Plastic
    Additional Features
    Rear, Flush Mounting Improves Tamper-Resistance
    Dimensions (Inches)
    2.75 W x 0.39 D x 4.5 H
    Part Number
    SSF16
    Size
    0.75 in.
    Packaging
    1 Each
    Use With
    All Hubbell Keystone Connections
    No. of Ports
    6
    Material Finish
    Stainless Steel
    $
    8
    .48
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99507406 SKU, 99507406 ANALYTICS...
    Additional Features
    Rear, Flush Mounting Improves Tamper-Resistance
    Dimensions (Inches)
    2.75 W x 0.39 D x 4.5 H
    Part Number
    SSF13
    Size
    0.75 in.
    Packaging
    1 Each
    Use With
    All Hubbell Keystone Connections
    No. of Ports
    3
    Material Finish
    Stainless Steel
    Price
    $
    8
    .48
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99507409 SKU, 99507409 ANALYTICS...
    Additional Features
    Rear, Flush Mounting Improves Tamper-Resistance
    Dimensions (Inches)
    2.75 W x 0.39 D x 4.5 H
    Part Number
    SSF16
    Size
    0.75 in.
    Packaging
    1 Each
    Use With
    All Hubbell Keystone Connections
    No. of Ports
    6
    Material Finish
    Stainless Steel
    Price
    $
    8
    .48
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available