Hubbell Premise Wiring Infin-e Station™ Stainless Steel Plates | Graybar Store
Hubbell Premise Wiring - Infin-e Station™ Stainless Steel Plates
+ / - Hover over image to Zoom
Other Views

    Infin-e Station™ Stainless Steel Plates

    Manufacturer: Hubbell Premise Wiring
         

    • Manufacturer Hubbell Premise Wiring
    • Mounting Style Flush Mount
    • Type Wallplate
    Select Filter Options Below ( 2 items found )
    Mfg Part #
    SKU
    Material
    Bracket
    Additional Features
    Dimensions (Inches)
    Part Number
    Size
    Packaging
    Use With
    No. of Ports
    Material Finish
    Price
    SSF206
    99507410
    Stainless Steel
    Plastic
    Rear, Flush Mounting Improves Tamper-Resistance
    2.75 W x 0.39 D x 4.5 H
    SSF206
    0.75 in.
    1 Each
    All Hubbell Keystone Connections
    6
    Stainless Steel
    $
    15
    .40
    /
    EA
    99507410
    Material
    Stainless Steel
    Bracket
    Plastic
    Additional Features
    Rear, Flush Mounting Improves Tamper-Resistance
    Dimensions (Inches)
    2.75 W x 0.39 D x 4.5 H
    Part Number
    SSF206
    Size
    0.75 in.
    Packaging
    1 Each
    Use With
    All Hubbell Keystone Connections
    No. of Ports
    6
    Material Finish
    Stainless Steel
    $
    15
    .40
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    SSF204
    25020852
    Stainless Steel
    Plastic
    Rear, Flush Mounting Improves Tamper-Resistance
    4.56 W x 0.38 D x 4.5 H
    SSF204
    0.75 in.
    1 Each
    All Hubbell Keystone Connections
    4
    Stainless Steel
    $
    15
    .40
    /
    EA
    25020852
    Material
    Stainless Steel
    Bracket
    Plastic
    Additional Features
    Rear, Flush Mounting Improves Tamper-Resistance
    Dimensions (Inches)
    4.56 W x 0.38 D x 4.5 H
    Part Number
    SSF204
    Size
    0.75 in.
    Packaging
    1 Each
    Use With
    All Hubbell Keystone Connections
    No. of Ports
    4
    Material Finish
    Stainless Steel
    $
    15
    .40
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99507410 SKU, 99507410 ANALYTICS...
    Additional Features
    Rear, Flush Mounting Improves Tamper-Resistance
    Dimensions (Inches)
    2.75 W x 0.39 D x 4.5 H
    Part Number
    SSF206
    Size
    0.75 in.
    Packaging
    1 Each
    Use With
    All Hubbell Keystone Connections
    No. of Ports
    6
    Material Finish
    Stainless Steel
    Price
    $
    15
    .40
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25020852 SKU, 25020852 ANALYTICS...
    Additional Features
    Rear, Flush Mounting Improves Tamper-Resistance
    Dimensions (Inches)
    4.56 W x 0.38 D x 4.5 H
    Part Number
    SSF204
    Size
    0.75 in.
    Packaging
    1 Each
    Use With
    All Hubbell Keystone Connections
    No. of Ports
    4
    Material Finish
    Stainless Steel
    Price
    $
    15
    .40
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available