Hubbell Premise Wiring SSF12 Infin-e Station™ Stainless Steel Plates | Graybar Store
Hubbell Premise Wiring - Infin-e Station™ Stainless Steel Plates - SSF12
+ / - Hover over image to Zoom
Other Views

    Infin-e Station™ Stainless Steel Plates

    Manufacturer: Hubbell Premise Wiring
    Manufacturer #: SSF12
    SKU: 99507404
    $8.48
    Checking Pricing
         
    No. of Ports:2
    Material Finish:Stainless Steel
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Premise Wiring
    • Manufacturer # SSF12
    • No. of Ports 2
    • Material Finish Stainless Steel
    • Country of Origin CN - China
    Product Overview:
    iStation™ stainless steel 1-gang, 2-port faceplate.
    • Ease of use: front and rear-loading capabilities
    • Designed to accept UTP, Coax, and Fiber keystone connectors
    • Rear flush-mounting improves tamper resistance
    • 1 gang, 2-port