Hubbell Premise Wiring FP2BK Infin-e Station™ Furniture Plate | Graybar Store
Hubbell Premise Wiring - Infin-e Station™ Furniture Plate - FP2BK
+ / - Hover over image to Zoom
Other Views

    Infin-e Station™ Furniture Plate

    Manufacturer: Hubbell Premise Wiring
    Manufacturer #: FP2BK
    SKU: 22072431
    $2.97
    Checking Pricing
         
    Color:Black
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Premise Wiring
    • Manufacturer # FP2BK
    • Color Black
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    iStation™ black 2-port furniture plate.
    • Sleek contemporary design
    • Work area and individual port identification labeling
    • Accommodates furniture openings for Steelcase, Herman Miller, Haworth, HON and Knoll, etc
    • Durable thermoplastic
    • Dimension 1.6 inches H x 3 inches W
    • Furniture opening 2.72 inches x 1.38 inches
    • Black, 2-port